Safco® Desktop Organizer with 12 Compartments & Connector Clips Black
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Desktop Organizer with 12 Compartments & Connector Clips Black
Desktop organizer offers 12 compartments to store letter-size file folders or documents. Made from steel mesh. Each compartment measures 9-1/2" wide x 12-1/4" deep x 1-3/4" high. Desktop organizer includes connector clips so you can easily stack two high. Comes fully assembled. Greenguard Certified.
Desktop organizer offers 12 compartments to store letter-size file folders or documents. Made from steel mesh. Each compartment measures 9-1/2" wide x 12-1/4" deep x 1-3/4" high. Desktop organizer includes connector clips so you can easily stack two high. Comes fully assembled. Greenguard Certified.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-13/16 in |
| Depth | 13-3/8 in |
| Height | 30-13/16 in |
| Weight | 18.8 lbs |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Package Quantity | 1 |
| Description | Desktop Organizer with 12 Compartments & Connector Clips |
| Color | Black |
| Manufacturers Part Number | 9430BL |
| Brand | Safco |