Global Industrial
Model # :WB292593G
Global Industrial 24" Deluxe Oscillating Pedestal Fan, 3-Speed, 7,525 CFM, 300W, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This 24" Diameter industrial fan features a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This pedestal fan has a top of fan height adjustment from 58-75"H. Powered by a rugged 3-speed, 7525/6060/4550 CFM, 1/2 HP Open Air Over PSC-type ball bearing motor. Oscillating fan motion distributes airflow in a 80 degree sweep and allows fixed fan positioning. Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance. 18'L SJT hard service type cord with 3-prong plug. This unique feature of 18'L power cord helps avoid the use of additional extension cords. Meets OSHA and UL507 standards, UL, and cUL listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
CLEARANCE PRICE
$119.95was $385.95
Save $266.00 (69%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 58 - 75 in |
| Weight | 52 lbs |
| Cord Length | 18 ft |
| Base Diameter | 24 in |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Open Air Over |
| Wattage | 300 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 292593G |
| Indoor/Outdoor | Indoor |
| Sound Level | 73 |
| Brand | Global Industrial |
| RPM | 1100 rpm |
| Type | Pedestal Fan |
| CFM | 4550/6060/7525 CFM |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 2.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Power Cord Type | SJT Type Plug |
| Motor Insulation | Class E |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |