Features:
- Perfect for low volume users
- Ship and store flat to save space
Model # :WBB3171674
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 24 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Packing Boxes |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | B3171674 |
| Strength | 200#/ECT-32 |
| Brand | Global Industrial |