LabelMaster® 4GV Fiberboard Corrugated Boxes, 21"L x 21"W x 20"H, Kraft, Pack of 15
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your shipment arrives safely and in compliance with Labelmaster's® 4GV Boxes. With inside dimensions of 21 x 21 x 20 in., these hold four 128-oz. containers and have been designed, tested and certified in accordance with 49 CFR, ICAO, International Air Transport and IMDG/IMO requirements. Made of 275# DW corrugated fiberboard, they can also be used to ship items such as machine parts and batteries. To meet testing specifications, no more than four 128-oz. containers may be shipped in these boxes. UN-required packaging accessories such as liner bags, vermiculite and tape are available and sold separately. For your added convenience, these boxes are shipped flat for easy storage.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 21 in |
| Inside Width | 21 in |
| Inside Height | 20 in |
Product Details
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 15 |
| Color | Brown |
| Manufacturers Part Number | UN4GV21R1BND15 |
| Strength | 275# |
| Brand | LabelMaster |