Boss Deluxe Pedestal File, Box/Box/File, 16"W x 22"D, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe locking pedestal has two box drawers and a file cabinet. The Mocha laminate is durable yet attractive
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Color | Mocha |
| Top Color Family | Brown |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Description | Deluxe Pedestal File |
| Manufacturers Part Number | N166-MOC |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |