Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection 2-Drawer Lateral File, 30"W x 18"D x 30"H, Warm Birch

Product Description
✓ Multiple drawer locking system for securely storing files or belongings
✓ Commercial-grade laminate surface resists wear, scratches, and moisture
✓ Warm birch finish with non-porous edges

This 30"W x 18"D Interion® Office collection 2-Drawer Lateral File Cabinet is a practical storage solution for corporate or home offices and other professional workspaces. Designed to store files side-by-side for better visibility, this cabinet helps office staff and administrators quickly locate and retrieve documents during everyday tasks. It features a durable, easy-to-clean commercial-grade laminate surface with tough, non-porous edges and two full-extension drawers that glide smoothly on ball-bearing suspensions. The built-in locking mechanism helps protect sensitive information, while the compact design works well alongside desks or as a standalone unit in private offices, shared work areas, or reception spaces to help maintain a clean and efficient workspace.

  • Full-extension drawers glide smoothly on ball-bearing suspensions
  • Accommodates both legal- and letter-sized documents
  • Includes keys
  • Can be paired with coordinating models from the Interion® Office Collection
  • PRICE
    $415.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth18 in
    Height30 in

    Product Details

    Lock TypeKeyed Lock
    TypeLateral File Cabinet
    Number of File Drawers2
    Frame Color FamilyWarm Birch
    ColorWarm Birch
    Number of Drawers2
    MaterialLaminate
    Frame MaterialLaminate
    Manufacturers Part NumberB3249543
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited