Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800300

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 38"L x 17-1/2"W x 32-1/2"H, Gray

Product Description
Make your move with this Industrial Strength plastic stock and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features smooth flat top shelf for work surface or easy loading/unloading of oversized cargo and a 2-3/4" bottom, leak-proof trays with 2 swivel and 2 rigid non-marking 5" rubber casters. Comfort grip push handle for effortless steering. 1 Year Limited Warranty.

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (3) Screw driver holders
  • Tool/Bag hook on right end of the handle

Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500 lb. capacity; 250 lb. per shelf evenly distributed. Easy assembly.

New and improved design replaces previous Model 985087.

PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
159.95
Buy 2+ units
149.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width17-1/2 in
Height32-1/2 in
Weight Capacity500 lbs
Weight42 lbs
Wheel Diameter5 in
Shelf Clearance24 in
Shelf Size30 x 16 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
ColorGray
Wheel TypeSolid
Number of Shelves2
MaterialPlastic
Manufacturers Part Number800300
BrandGlobal Industrial

Warranty

Warranty1 yr