Olympic Storage Utility Cart w/2 Shelves & Chrome Posts, 300 lb. Cap, 28"L x 17"W x 33-1/4"H, Gray
|
Questions & Answers (0)
Product Description
This economical three-shelf utility cart with wheels is one that can be used just about anywhere, including restaurants, offices, warehouses, and schools. Even though it is high quality, it is a rolling utility cart that is still economical. Its three shelves measure 28" x 18" and are designed with a molded-in lip to secure goods and prevent spills. Each shelf has a 150-pound capacity. With chrome-plated posts to tightly secure the shelves, it is a smart design. Crafted of polyethylene shelves, it's easy to clean and requires little maintenance. It easily glides over surfaces and maneuvers around corners with four 4" rubber swivel casters. This utility cart is available in gray and comes with a three-year warranty. This utility cart that is economical with shelves usually ships the same day as ordered.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 17 in |
| Height | 33-1/4 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 10 in |
| Shelf Size | 28 x 17 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 150 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 3 |
| Material | Polymer |
| Manufacturers Part Number | J16UC3-12 |
| Brand | Olympic Storage |