Deluxe Skate Board ROM Exerciser - Resistance System Only, 9 Weights Included
Write a Review
|
Questions & Answers (0)
Product Description
Resistance system for deluxe skate board is an adapted C-clamp that holds the skate board to the working surface and provides a "pulley" system for weighted resistance/assistance. Nine weights (approx. 4/10 lb. each) are included. Deluxe Skate Board and Skate Sold Separately.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Type | Range of Motion |
| Material | Metal |
| Package Quantity | 1 |
| Description | Deluxe Skate Board ROM Exerciser - Resistance System |
| Color | Silver |
| Manufacturers Part Number | 10-1192 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |