Deluxe Skate Board ROM Exerciser - Board Only, With Figure-8 Pattern
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe Skate Board ROM Exerciser - Skate Board Only, With Figure-8 Pattern
Deluxe skate board uses a figure-8 pattern for range of motion exercises. Features a vinyl covered hardboard surface, and a metal rim on three sides. The outer edge of the board allows the unit to be clamped onto a work surface. There is a hand hole for convenient transport. Dimensions: 20" x 3" x 10". Resistance System and Skate Sold Separately. Includes Deluxe Skateboard - Board ONLY.
Deluxe skate board uses a figure-8 pattern for range of motion exercises. Features a vinyl covered hardboard surface, and a metal rim on three sides. The outer edge of the board allows the unit to be clamped onto a work surface. There is a hand hole for convenient transport. Dimensions: 20" x 3" x 10". Resistance System and Skate Sold Separately. Includes Deluxe Skateboard - Board ONLY.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 15 lbs |
Product Details
| Type | Range of Motion |
| Material | Wood |
| Package Quantity | 1 |
| Description | Deluxe Skate Board ROM Exerciser - Skate Board |
| Color | Natural |
| Manufacturers Part Number | 10-1191 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |