R&B Wire® Single Medium Duty Hamper with Foot Pedal, 28"H, Steel, White
Write a Review
|
Questions & Answers (0)
Product Description
This single hamper is constructed from 7/8" steel tubing with a bright and sturdy chrome finish. Hamper assembles in minutes and has a white ABS high impact lid. Optional colored lids available. Bag lock secures liners in place. Includes four 3" quiet-ride casters ensuring smooth rolling, two are locking to secure the hamper in place. This hamper accommodates R&B's disposable poly-liners and 640, 641 and 680 bags (sold separately). Dimensions: 18.5"L x 17.75"W x 28"H.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 17-3/4 in |
| Height | 28 in |
| Weight | 19 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Foot Operated Hamper |
| Color | White |
| Wheel Type | Non-Marking |
| Style | Stand |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 692/28 |
| Number of Casters | 4 |
| Brand | R&B Wire Products |