Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670355GY

Global Industrial™ Deluxe U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Gray

Product Description
✓ Holds up to 2 bicycles
✓ Fully welded, one-piece rack is easy to install
✓ Circular flange mount ensures a secure and tight seal

Save space on bike storage with the Global Industrial™ Deluxe U-Rack Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The 7" diameter circular flange mount and 1/2" diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required. 1-Year Limited Warranty.
PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3 units - 5 units
219.95Save $10.00 (4%)
Buy 6+ units
209.95Save $20.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width7 in
Height34 in
Weight12.2 lbs
Tube Diameter2-3/8 in

Product Details

Assembly RequiredNo
TypeU-Bike Rack
ColorGray
Mounting LocationCircular Flange
Capacity2 Bikes
MaterialSteel
Manufacturers Part Number670355GY
BrandGlobal Industrial