Global Industrial
Model # :WB652778
Global Industrial Wave Bike Rack, 5-Bike Capacity, Flange Mount, Black
|
Questions & Answers (0)
Product Description
✓ 5-bike capacity
✓ 3 available mount styles
✓ 6" x 6" in. base plate with .50" in. diameter mounting holes
The Global Industrial Wave Bike Rack is practically designed to provide convenient bike parking for up to 5 bikes outside any commercial space. Suitable for schools, campus buildings, libraries, and similar areas where bicycle parking is common. Rugged 12-gauge steel keeps bicycles secure while ensuring years of use. Designed without sharp edges for safety. Black polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter. Features 6" x 6" base plate with .50" diameter mounting holes.
✓ 3 available mount styles
✓ 6" x 6" in. base plate with .50" in. diameter mounting holes
The Global Industrial Wave Bike Rack is practically designed to provide convenient bike parking for up to 5 bikes outside any commercial space. Suitable for schools, campus buildings, libraries, and similar areas where bicycle parking is common. Rugged 12-gauge steel keeps bicycles secure while ensuring years of use. Designed without sharp edges for safety. Black polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter. Features 6" x 6" base plate with .50" diameter mounting holes.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 6 in |
| Height | 36 in |
| Weight | 20.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Color | Black |
| Mounting Location | Flange |
| Capacity | 5 Bikes |
| Material | Steel |
| Manufacturers Part Number | 652778 |
| Brand | Global Industrial |