Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708388BK

Global Industrial™ Circle Bike Rack, 2 Bike Capacity, Flange Mount, Black

Product Description
Circle Bike Rack, 2 Bike Capacity, Flange Mount, Black

Circular bicycle rack features a round, modern design for simplicity and security. All welded, 10-gauge steel constructed rack holds bikes upright and are ideal for athletic fields and parks with an existing cement surface. One-piece rack is easy-to-install. Securely holds up to two bicycles. Color is black. Unassembled. Measures 37" x 33-1/2".

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
289.95
Buy 3 units - 5 units
275.95Save $14.00 (5%)
Buy 6+ units
269.95Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width37 in
Height33-1/2 in
Weight33.8 lbs
Tube Diameter2-3/8 in

Product Details

Assembly RequiredYes
TypeCircle Bike Rack
ColorBlack
Mounting LocationFlange
Capacity2 Bikes
MaterialSteel
Manufacturers Part Number708388BK
BrandGlobal Industrial