C-Line Products Deluxe Vinyl Project Folders with Colored Backs, 11 x 8 1/2, 35/BX
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe vinyl folders with colored backs provide the ultimate in organization. Categorize and organize your work by color. Use them to organize your week or keep materials for a specific meeting in one place. Sealed on two sides with thumb cut front for easy access. Assortment includes 7 each black, red, green, blue and clear. 35/BX.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 13 in |
| Height | 9-7/8 in |
| Weight | 4 lbs |
| Document Size | Letter |
Product Details
| Type | File Folder |
| Color | Assorted |
| Style | Standard File Folders |
| Material | Vinyl |
| Package Quantity | 35 Pack |
| Description | File Pockets |
| Manufacturers Part Number | 62150 |
| Brand | C-Line Products |