Tennsco Deluxe Welded Wardrobe Cabinet 36"W x 18"D x 78"H Sand
Write a Review
|
Questions & Answers (0)
Product Description
Storage is a vital component to businesses of all sizes and industry. Tennsco's cabinet line offers plenty of options designed to fit any need. Tennsco Deluxe Wardrobe Cabinets are the perfect solution for your workspace needs. Shelves are adjustable on 2" centers. Integrated shelf support tabs eliminate the need for shelf clips. Raised base keeps items off the floor from harsh chemicals and debris. Heavy-duty 16-gauge door frame provides maximum rigidity. 3-Point locking system provides an extra level of security. Welded construction provides superior strength to pop riveted units. Ships fully-assembled; simply unpack and put into use. All Tennsco products are Proudly Made in the USA.
PRICE
$675.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 134 lbs |
Product Details
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Sand |
| Door Type | Solid |
| Series | Deluxe |
| Style | Wardrobe Cabinet |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 7818W-SND |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ANSI, BIFMA, SCS |