Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207217

MPN #: CHS199100HCXiN

Rinnai Demand Duo H Indoor Hybrid Water Heating System, 199K BTU, 100 Gallon Tank Capacity

Product Description
With Rinnai's® new Demand Duo™ H-Series, reliable hot water comes in a high-performance, high-efficiency package that also reduces cost of ownership. Rinnai's® hybrid technology is unlike anything else on the market. It ensures longer service life than high-efficiency tanks, while also producing abundant hot water for peak commercial hours. Professional installation is recommended.

Features:
  • Uniform Energy Factor (UEF): 0.98
  • 15,000 BTU / (4.3 kW) (minimum), 199,000 BTU / (58.3 kW) (maximum)
  • Indoor
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Glass-Lined Tank, Overheat Protection, Temperature Pressure Relief Valve, WiFi, Ultra LoNox
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$9,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth40-3/16 in
Height69-5/8 in
Weight332 lbs
Connection Size1-1/2 in
Gas Connection3/4 in

Product Details

ColorGray
Amperage4 A
SeriesDemand Duo H
Max PSI150 psi
Gallons per Minute13 gal/min
Temperature Range98 - 185 °F
StyleHybrid Tank/Tankless System
Wattage98 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCHS199100HCXiN
BTU199000
Fuel TypeNatural Gas
BrandRinnai

Warranty

Warranty6 Years on Tank, 5 Years on All Parts yr

Compliance & Certifications

CertificationsAHRI, ASI Z21.10.3, CSA and Energy Star Certified (CU199i)