Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3206998

MPN #: CHS199100RECiN

Rinnai Demand Duo R Indoor Hybrid Water Heating System, Natural Gas, 119 Gallon Tank Capacity

Product Description
With more than 2X the warranty of most traditional atmospheric tanks, and new features that simplify installation and boost performance. The new Demand Duo™ R-Series Commercial Hybrid Water Heating System is a better cost-effective alternative to standard efficiency tanks that easily installs in apartments, hotels, restaurants and more. NO Thermal Stress, Extended Service Life, Integrated Pump Control, 100% Tank Capacity, 100-200 lbs. lighter than most tanks, and $250 estimated Installation savings provide unmatched performance and low cost of ownership.

Features:
  • Uniform Energy Factor (UEF): 0.81
  • 80% Thermal Efficiency
  • 11,900 BTU / (3.5 kW) (minimum), 199,000 BTU / (58.3 kW) (maximum)
  • Indoor
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Glass-Lined Tank, Overheat Protection, Temperature Pressure Relief Valve, WiFi
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$7,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth40-3/16 in
Height71-3/8 in
Weight455 lbs
Connection Size1-1/2 in
Gas Connection3/4 in

Product Details

ColorGray
Amperage9 A
SeriesDemand Duo R
Max PSI150 psi
Gallons per Minute10.72 gal/min
Temperature Range120 - 180 °F
StyleHybrid Tank/Tankless System
Wattage236 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCHS199100RECiN
BTU199000
Fuel TypeNatural Gas
BrandRinnai

Warranty

Warranty6 Years on Tank, 8 Years on Heat Exchanger, 5 Years on All Parts, 2 Years Labor yr

Compliance & Certifications

CertificationsAHRI, ANSI Z21.10.3, CSA