Features:
- Square table
- Recycled plastic 2 x 2 and 2 x 4 planks- wood grain, with powder coated frame
- Chairs: 2-3/8" Frame
- Table: 3-1/2" O.D structural steel tubing, powder coated frame
- Inground mount
Weights & Dimensions
| Length | 90-1/2 in |
| Width | 64-1/4 in |
| Height | 36-13/16 in |
| Seat Length | 24 in |
| Seat Width | 26-3/8 in |
| Seat Height | 36-13/16 in |
| Table Width | 38 in |
| Table Length | 38 in |
Product Details
| Assembly Required | Yes |
| Type | Picnic Table with Freestanding Seats |
| Frame Color Family | Black |
| Color | Brown |
| Cushion Included | No |
| Percent Recycled Content | 96 % |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | 413SH-RDR38 |
| Mounting Style | In Ground |
| Collection | Denali |
| Shape | Square |
| Brand | UltraSite |