Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IBC Spill Containment

IBC spill containment stations help contain leaks or spills of hazardous materials, chemicals or other liquids. IBC and tank containment stations are specially-designed to handle and dispense of intermediate bulk containers (IBC) through proper drainage of the sumps. IBC tank containment stations are ideal for use in manufacturing facilities, warehouses, and waste management sites.
55 Results

Plastic IBC Spill Control Stations

Plastic IBC Spill Control Stations
Plastic IBC spill control stations protect against high-volume spills making them ideal for any commercial or industrial application. The heavy-duty polyethylene containers are more chemical resistant than steel and provide long-lasting durability. Spill containment units are available in varying sizes and capacities.
CompareImageLengthWidthHeightCapacityDrum CapacityBrandModel #Price
Global Industrial™ IBC Spill Containment Pallet with Drain, 365 Gallon
66 in
66 in
30 in
365 gal
1 IBC Unit
Global Industrial
Ships Same Day
WB670785
as low as

$1,409.00

Save $70.00 (5%)
UltraTech Ultra-IBC Spill Pallet® Plus with Drain
62 in
62 in
28 in
365 gal
1 IBC Unit
UltraTech
Ships Same Day
WB985814
$1,795.00
UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain
62 in
62 in
28 in
365 gal
1 IBC Unit
UltraTech
Ships Same Day
WB985813
$1,695.00
UltraTech Ultra-Twin IBC Spill Pallet® 1147 - with Drain & 2 Bucket Shelves
124-1/2 in
61-5/8 in
22 in
535 gal
2 IBC Units
UltraTech
WBB721399$2,449.00
UltraTech Ultra-Twin IBC Spill Pallet® 1144 with Drain
124-1/2 in
61-5/8 in
22 in
535 gal
2 IBC Units
UltraTech
Ships Same Day
WB985816
$2,649.00
UltraTech Ultra-Twin IBC Spill Pallet® 1140 with No Drain
124-1/2 in
61-5/8 in
22 in
535 gal
2 IBC Units
UltraTech
WB985815$2,399.00
UltraTech Ultra-Modular IBC Spill Pallet®, 5-Tank, Indoor Model, 375 Gallon Capacity
310 in
62 in
11 in
375 gal
5 IBC Totes
UltraTech
WBB3219050$3,499.00
Eagle 1683 IBC Spill Containment Unit - Yellow with No Drain
67 in
67 in
26 in
400 gal
1 IBC Unit
Eagle Mfg
WB795509$2,088.20
UltraTech Ultra-IBC Spill Pallet® 1058 with Drain
58-3/4 in
58-3/4 in
33 in
400 gal
2 IBC Units
UltraTech
WBB721476$2,499.00
Ultratech Assembly Kit For Ultra-Modular IBC Spill Pallet®
9 in
9 in
6 in
-
-
UltraTech
WBB3219064$119.95
Showing 1-10 of 25 results

Steel IBC Spill Control Stations

Steel IBC Spill Control Stations
Steel IBC spill control stations are made from steel that has excellent chemical resistance and will last for years. Stations allow hazardous material storage and spill prevention for various work environments. Grating panels are removeable for easy clean up and maintence. Steel spill containments pallets are available in various sizes with a capacity of up to 400 gallons.

Forkliftable Poly IBC Spill Control Stations

Forkliftable Poly IBC Spill Control Stations
Forkliftable poly IBC spill control stations are designed to contain, store, and transport IBC containers. IBC bins meet all regulatory requirements and come in varying sizes with a capacity of up to 750 gallons. Single or double IBC pallets are available.

Indoor/Outdoor Covered IBC Spill Containment

Indoor/Outdoor Covered IBC Spill Containment
Indoor/Outdoor Covered IBC Spill Containment Containers are a reliable solution for safely storing and protecting Intermediate Bulk Containers (IBCs), shielding them from harsh weather conditions, UV rays, and potential contaminants. The durable construction ensures long-lasting performance, making it ideal in safeguarding valuable liquid contents in industrial settings.

IBC Spill Containment Accessories

IBC Spill Containment Accessories
Industrial Spill Containment Accessories are designed to complement our spill containment products and enhance spill response efficiency and containment capabilities. Each accessory is engineered with high-quality materials to withstand the harshest conditions and effectively manage spills of various sizes and substances.