Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985793

MPN #: 2504

UltraTech Ultra-Spill® Economy Containment Pallet 2504 P2 2-Drum with No Drain

Product Description
An Economical and Effective Spill Containment Solution.

This UltraTech Ultra-Spill® containment pallet has been developed specifically to meet tight budgets for containment products. Durable black polyethylene construction helps hide dirt and grime, and allows for applications that include satellite waste collection and storage of virgin chemicals. Removable grating makes for quick and easy clean-up. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.

Made in the USA.
PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
319.95
Buy 6+ units
309.95Save $10.00 (3%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width29 in
Height16-1/2 in
Weight Capacity1200 lbs
Weight63 lbs

Product Details

Assembly RequiredYes
TypeContainment Pallet
ColorBlack
DrainNo
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity66 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity2
Manufacturers Part Number2504
BrandUltraTech

Warranty

Warranty5 Yr yr