UltraTech Ultra-Twin IBC Spill Pallet® 1143 - No Drain - with 2 Bucket Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Save Money! Store Two IBC Tanks Side-By-Side!
Use for intermediate bulk containers (IBCs), drums, or other large vessels. (All materials stored must be chemically compatible.) Bucket Shelf on both sides catch small leaks or spills during dispensing. Grates are easily removed for quick clean-up. One-piece, molded sump holds 535 gallons - meets EPA Containment and SPCC Regulations for two IBC tanks. 8,000 lb weight capacity per side. 5 Year Limited Warranty.
PRICE
$2,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 124-1/2 in |
| Width | 61-5/8 in |
| Height | 22 in |
| Weight Capacity | 8000 lbs |
| Weight | 373 lbs |
Product Details
| Assembly Required | No |
| Type | Forkliftable IBC Pallet |
| Color | Yellow |
| Drain | No |
| Fork Entry | 2 Way |
| Country of Origin | US |
| Capacity | 535 gal |
| Material | Polyethylene |
| Drum Capacity | 2 IBC Units |
| Manufacturers Part Number | 1143 |
| Product Type | IBC Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |