Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985803

MPN #: 9627

UltraTech Ultra-Spill Pallet Plus® Containment Pallet 9627 P3 3-Drum with Drain

Product Description
Combine High Strength And Low-Profile Features While Meeting EPA Container Storage Regulations.

The low-profile 8-¾" deck height of this UltraTech Ultra-Spill Pallet Plus® containment pallet positions drum funnels below eye-level, significantly reducing the potential for hazardous fluids to splash into the eyes or face of the operator. Nearly 50% lower than standard spill pallets, drum handling becomes safer and less strenuous. Translucent all-polyethylene construction offers convenient visual leak detection and is compatible with a wide range of chemicals. Removable grating makes for quick and easy clean-up. Convenient fork pockets allow for easy positioning; forklifts can enter from two sides. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.

Made in the USA.
PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
739.00
Buy 6+ units
705.00Save $34.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width35 in
Height8-3/4 in
Weight Capacity4500 lbs
Weight90 lbs

Product Details

Assembly RequiredYes
TypeContainment Pallet
ColorYellow
DrainYes
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity66 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity3
Manufacturers Part Number9627
BrandUltraTech

Warranty

Warranty5 Yr yr