Liquid Alive Odor Digester, 32 Oz Bottle 12/Case - ITW33632
|
Questions & Answers (0)
Product Description
Liquid Alive Odor Digester - 32 oz
Enzyme-producing bacteria eliminates malodors caused by dampness, mildew, mold, urine, vomit and other organic waste. Will not stain fabrics. Biodegradable; nontoxic. 32 oz trigger bottle. Sold 12 bottles per case.
Enzyme-producing bacteria eliminates malodors caused by dampness, mildew, mold, urine, vomit and other organic waste. Will not stain fabrics. Biodegradable; nontoxic. 32 oz trigger bottle. Sold 12 bottles per case.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Original |
| Size Type | 32 oz. |
| Package Quantity | 12 |
| Description | Liquid Alive® Odor Digester |
| Manufacturers Part Number | DYM 33632 |
| Brand | Dymon |