Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




dVault

Model # :WBB2195708

MPN #: DVCS0030-1

dVault Deposit Vault Mailbox and Parcel Drop with Pedestal DVCS0030 - Rear Access - Black

Product Description
This sturdy, secure and extra large package deposit box safely stores 2+ weeks of mail and packages. It is perfect for people who work from home, travel or who receive a lot of correspondence and parcels.
  • Made of 16 gauge galvanized steel.
  • Rear locking access door standard; front access door also available.
  • Locking access secures incoming mail and parcels; secure posi lock resists pry attacks.
  • Commercial grade powder coat finish resists rust.
  • Security Drop Door-US Patent 6,347,737
  • Includes 10" heavy-duty steel pedestal.
  • Proudly made in the USA.


PRICE
$1,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19 in
Height52 in
Weight155 lbs
Gauge16
Collection Box Dimensions (W x D x H)19" x 19" x 27"

Product Details

Assembly RequiredNo
Lock TypeMulti-Pin Posi-Lock System
Notification FlagN
Mounting LocationSurface Mounted Post (Incuded)
MaterialSteel
Number of Collection Boxes1
Manufacturers Part NumberDVCS0030-1
BranddVault
TypeRear Access
ColorBlack
SeriesDVCS0030
StyleSecure Extra Large Mail and Parcel Drop Box
FinishGalvanized
Number of Compartments2
Package Quantity1
Number of Parcel Boxes1
Number of Mailboxes1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets USPS Specifications