Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3786378

MPN #: GDS-160

Goodway® Descaling System, 25 GPM, 115V with 15 Gallon Tank

Product Description
The ScaleBreak® PulseFlo™ GDS-160 combines powerful descaling performance with compact portability, making it ideal for medium-sized maintenance applications. Constructed from durable, chemical-resistant materials and equipped with acid-proof components, it is built to withstand demanding industrial environments. An integrated flow reversal valve enables instant flow direction changes to help dislodge stubborn deposits and improve cleaning effectiveness without interrupting circulation. The built-in freshwater flush system simplifies post-cleaning rinse-out, simply adjust the valve to rinse or discharge, reducing hose handling and improving operator safety. Designed for systems ranging from 50 to 120 gallons, the GDS-160 is well suited for modular chillers, condensing boilers, steam generators, and heat exchangers. When paired with ScaleBreak® descaling solutions, it delivers a complete, efficient scale-removal system. The onboard tank manages foam and CO2 gas release during descaling, preventing vapor lock and air pockets while ensuring consistent circulation and improved chemical effectiveness

Features:
  • Compact CIP system – Clean in place without teardown to reduce downtime and labor
  • Acid-proof pump and fittings – Built to handle harsh descaling chemicals for long-lasting performance
  • Compact design – Easy to transport, position, and store in tight mechanical spaces, Ideal capacity for small systems with efficient chemical use
  • Venting cap for closed systems – Safely manages pressure and off-gassing during descaling
  • CE certified – Meets international safety and quality standards
  • Drain valve with hose connection – Controlled, mess-free draining for improved safety and environmental handling
  • Camlock hose connections – Quick, secure, tool-free setup to reduce downtime and frustration
  • Four-wheel design – Enhanced stability and maneuverability for easier transport in tight spaces
  • Integrated handle notches – Built-in hose storage for faster setup and improved jobsite organization
  • Molded base lift points – Safer, more ergonomic lifting and repositioning of the unit
ScaleBreak® PulseFlo™ GDS-160 includes:
  • GDS-160 Descaling Pump System w/ 15-gallon (57 liter) tank
  • Three (3) 3/4" (19mm) diameter 10' (3 m) long circulation hoses


PRICE
$4,039.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width15 in
Height35 in
Weight55 lbs

Product Details

Flow Rate25
MaterialPolyethylene
ColorWhite
Manufacturers Part NumberGDS-160
BrandGoodway