Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3786379

MPN #: GDS-400-60

Goodway® Descaling System, 95 GPM, 115V with 50 Gallon Tank

Product Description
The ScaleBreak® PulseFlo™ GDS-400 is a heavy-duty, high-flow descaling system designed for large-volume industrial cleaning applications. Featuring a powerful 95 GPM pump, large-diameter hoses, and a 50-gallon vented tank, it rapidly circulates descaling solutions through boilers, chillers, Furnaces, condensers, Vacuum pumps, shell-and-tube heat exchangers, water-cooled rolls, and other large process systems. Its integrated flow reversal valve enables instant direction changes without disconnecting hoses, improving deposit removal, eliminating dead zones, and maximizing chemical effectiveness. Built with rugged polyethylene construction and acid-resistant components, the GDS-400 is engineered for long-term reliability in demanding environments. Despite its industrial-grade performance, the compact design provides excellent maneuverability, helping maintenance teams complete large-scale descaling projects faster, safer, and more efficiently. Industrial-grade clean-in-place (CIP) system that can operate efficiently in tight spaces without compromising power. It is constructed from highly corrosion-resistant, acid-resistant materials, ensuring longevity and safe operation.

Note: Check local, state, and federal rules for the disposal of any used chemical/water in your area.

Features:
  • Venting cap for closed systems
  • Compact design for easy transport and storage
  • Motor Power 1.5 HP (1.1 kW)
  • Voltage Input 115V, 60Hz (Optional 115V, 50Hz and 230V 60Hz or 50Hz)
  • Power Supply Cord 21 ft, 12/3 (6,4 m, 12/3)
  • Tank Capacity 50 gal (189,3 L)
  • Operating Pressure 20 PSI
  • Flow Rate 95 GPM
ScaleBreak® PulseFlo™ GDS-400 includes:
  • GDS-400 Descaling Pump System w/ 50-gallon (189,3 liter) tank
  • Two (2) 25' (7.62 m) 1.5" (3.8 cm) diameter circulation hoses


PRICE
$11,789.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width28 in
Height43 in
Weight180 lbs

Product Details

Flow Rate95
MaterialPolyethylene
ColorWhite
Manufacturers Part NumberGDS-400-60
BrandGoodway