Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172874

MPN #: GTC-701-25

Goodway® Nylon Casing Flexible Shaft For 1/4" - 3/8" ID Tubes, 25'L

Product Description
Goodway® genuine flexible 25' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner.

Features:
  • Genuine shaft and brushes - Fully guaranteed
  • Abrasion resistant casing - Long life
  • Unique strain relief system - Reduces unwanted breakage
  • High-quality nylon shaft casing - Rugged
  • High quality galvanized steel core - Unmatched and superior performance
  • Fit tubes 1/4"-3/8" (6-3/8-9-1/2mm) I.D.
  • Available with standard threaded fittings only


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 in
Width2 in
Height2 in

Product Details

MaterialNylon/Steel
ColorBlue
Manufacturers Part NumberGTC-701-25
BrandGoodway