- PVC Ceiling Tiles 100% Waterproof and Washable
- Class "A" fire rated
- USDA compliant
- Stain Resistant
- Case Qty: 12
Genesis Designer Drifts PVC Ceiling Tile 751-00, Waterproof & Washable, 2'L X 2'W, White- 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 23-3/4 in |
| Height | 5/32 in |
| Thickness | 5/32 in |
Product Details
| Material | PVC |
| Package Quantity | 12 |
| Description | Genesis Designer |
| Color | White |
| Manufacturers Part Number | 751-00 |
| Mounting Style | Lay In |
| Brand | Genesis |
Warranty
| Warranty | 25 yr |