HP HEAVYWEIGHT COATED PAPER, 35-LB., 42" X 225' ROLL
Produce rich, color-accurate, lasting prints and deliver on quick turnaround times. HP Heavyweight Coated Paper is ideal for color-accurate prints, working comps, and design proofs, and offers excellent handleability - roll or stack time-sensitive documents as soon as they come off the printer. This recyclable, PEFC certified paper is easy to handle and provides high-quality, consistent results.HP Heavyweight Coated Paper, 35-Lb., 42" X 225' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 225 |
| Width | 42 in |
| Paper Weight | 35 lbs |
Product Details
| Type | Bond/Coated Paper |
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Bond Paper |
| Ruling | Unruled |
| Description | Heavyweight Coated Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEWQ1956A |
| Brightness | 90 |
| Brand | HP |