Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HP

Model # :WBB41886

MPN #: HEWQ7995A

HP Premium Instant-Dry Gloss Photo Paper, 42" X 100' Roll

Product Description

HP PREMIUM INSTANT-DRY GLOSS PHOTO PAPER, 42" X 100' ROLL

Make an even bigger impression while continuing to enjoy the versatility and productivity of HP Premium Instant-dry Gloss Photo Paper. With the most recent improvements over the previous version, this paper achieves deeper blacks and more vivid colors on a noticeably whiter sheet. Images seem to pop right off the page. With instant-dry prints, laminate right away. Count on durable, long-lasting prints. And enjoy the versatility of great results with both Original HP dye- and pigment-based inks.

PRICE
$559.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width42 in
Weight260 g/m2 lbs

Product Details

TypeInkjet
ColorWhite
For Use WithHP Designjet Printers
Paper Color FamilyWhite
Paper TypePresentation Paper
StylePhoto Paper
DescriptionPremium Instant-Dry Gloss Photo Paper
Package Quantity1 Roll
Manufacturers Part NumberHEWQ7995A
Brightness92
BrandHP