CLEAR FILM, 5 MIL, 36" X 75' ROLL
Clear Film, 5 mil, 36" x 75' Roll. To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers. HP's specially coated papers are engineered to work with HP® Designjet print cartridges, ink systems, and HP® Designjet printers to deliver sharper print quality and colors that stay true and vivid.Clear Film, 5 Mil, 36" X 75' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$545.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 36 in |
| Weight | 174 g/m2 lbs |
Product Details
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | Clear |
| Paper Type | Presentation Paper |
| Style | Large Format Paper |
| Ruling | Unruled |
| Package Quantity | 1 Roll |
| Description | Clear Film |
| Manufacturers Part Number | HEWC3875A |
| Brand | HP |