Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384372

MPN #: 2300-40

Raymond Products 2300-40 Desk Lift - 3" Casters - 16" x 40" Lift Frame

Product Description
Engineered for easy moving of most types of office desks by just one person. Reduces labor and moving costs; saves time and effort, too. No need to empty drawers or remove equipment and material from desk tops. Simply roll Mighty King desk lift beneath desk, depress handle and elevate desk. In seconds desk can be rolled in any direction. All Mighty King desk lifts are manufactured and assembled inthe U.S.A under rigid quality control standards with these special design features:

  • Heavy duty casting and steel caster base, powder coated finish.
  • Tough non-mar, skid-resistant red vinyl coats the lift frame.
  • Handle is removable. Safety latch automatically locks in raised position with a convenient trip for release.
  • Sturdy roller-bearing, non-mar hard rubber casters rotate freely in a 360 degree circle for easy maneuvering.
  • Shipped fully assembled in one carton.
  • 16" x 40" Lift frame
  • 3" x 1-1/4" casters
  • 600 lbs. Load capacity
  • Made in the USA.


PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width40 in
Height42-1/4 in
Lowered Height4-3/4 in
Raised Height10-1/4 in
Weight Capacity600 lbs
Weight44 lbs
Wheel Diameter3 in

Product Details

TypeDesk Lifts & Mover Dolly
ColorRed
Caster Type(4) Swivel
Wheel Type4 Swivel
Country of OriginMade in USA
MaterialSteel
Package Quantity1
Manufacturers Part Number2300-40
BrandRaymond Products