Global Industrial
Model # :WB989002
Global Industrial Mechanical Furniture and Equipment Moving Dolly, 1200 Lb Capacity
|
Questions & Answers (0)
Product Description
✓ Durable aluminum construction for long-lasting use
✓ Comes assembled
✓ Weight capacity: 1,200 lbs.
Lift and transport oversized items with ease with the Global Industrial Mechanical Furniture and Equipment Moving Dolly. This dolly safely transports cabinets, furniture, equipment, crates, and other odd-shaped equipment quickly with one operator. The hand-operated movers raise and lower loads at a controlled speed, while the positive ratchet mechanism, with an integral nylon strap, helps keep the load secure. Rolls smoothly on 6" polyurethane swivel casters. Sold in pairs. 1-Year Limited Warranty.
✓ Comes assembled
✓ Weight capacity: 1,200 lbs.
Lift and transport oversized items with ease with the Global Industrial Mechanical Furniture and Equipment Moving Dolly. This dolly safely transports cabinets, furniture, equipment, crates, and other odd-shaped equipment quickly with one operator. The hand-operated movers raise and lower loads at a controlled speed, while the positive ratchet mechanism, with an integral nylon strap, helps keep the load secure. Rolls smoothly on 6" polyurethane swivel casters. Sold in pairs. 1-Year Limited Warranty.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 17-5/16 in |
| Height | 33-1/2 in |
| Weight Capacity | 1100 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Furniture Moving Dolly |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 989002 |
| Brand | Global Industrial |