Lorell® Paper Clip Holder 3-7/8" x 2-1/2" Transparent with Green Tint
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Paper Clip Holder 3-7/8" x 2-1/2" Transparent with Green Tint
Paper clip holder offers a durable, lightweight design with polished edges. Smooth, curved edges feature a hint of green to emulate the look of real glass. Capacity is approximately 50 large paper clips or 75 small ones. Paper clip holder is made of durable acrylic.
Paper clip holder offers a durable, lightweight design with polished edges. Smooth, curved edges feature a hint of green to emulate the look of real glass. Capacity is approximately 50 large paper clips or 75 small ones. Paper clip holder is made of durable acrylic.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Depth | 1/8 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Paper Clip Holder |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Paper Clip Holder |
| Color | Clear |
| Manufacturers Part Number | 80660 |
| Brand | Lorell |