Tarifold® Pivoting Pocket Packs, 10 Pockets/Pack, Blue
|
Questions & Answers (0)
Product Description
Tarifold® t-technic Pivoting Pocket Packs, 10 Pockets/Pack, Blue
Clear PVC pockets hold 8-1/2" x 11" documents. Color-coded frames for easy indexing complete with snap-on tabs. Each pocket holds two sheets. For use with Tarifold® t-technic Desk Stands, Wall Units or Rotary Stands. Sold in package quantities of 10 pockets. Blue frame color.
Note: To expand the capacity of Desk Stands or Wall Units by adding additional pockets, the Tarifold W200 Mounting Plate (Model 277625) must be purchased together.
Clear PVC pockets hold 8-1/2" x 11" documents. Color-coded frames for easy indexing complete with snap-on tabs. Each pocket holds two sheets. For use with Tarifold® t-technic Desk Stands, Wall Units or Rotary Stands. Sold in package quantities of 10 pockets. Blue frame color.
Note: To expand the capacity of Desk Stands or Wall Units by adding additional pockets, the Tarifold W200 Mounting Plate (Model 277625) must be purchased together.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 11 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessories |
| Color | Blue |
| Material | Plastic/Steel |
| Number of Compartments | 10 |
| Package Quantity | 10 |
| Description | Plastic Pockets - Metal Border |
| Manufacturers Part Number | P010 |
| Brand | Tarifold |