Boss Desk Shell, 71"W x 36"D, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Desk Shell, 71"W x 36"D, Mocha
The Desk shell is the foundation of the laminate grouping This executive size 36 X 71 shell is constructed of high pressure laminate with a 3mm edge banding. The cam lock construction makes for easy assembly. And a variety of pedestal options compliments the grouping. Used either as a free standing desk or as the main component of a work station, this Mocha laminate unit will afford years of dependable use.
The Desk shell is the foundation of the laminate grouping This executive size 36 X 71 shell is constructed of high pressure laminate with a 3mm edge banding. The cam lock construction makes for easy assembly. And a variety of pedestal options compliments the grouping. Used either as a free standing desk or as the main component of a work station, this Mocha laminate unit will afford years of dependable use.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Capacity | 1 Person |
| Description | Desk Shell |
| Manufacturers Part Number | N101-MOC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |