Officemate Large Sorter with 5 Compartments Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate Large Sorter with 5 Compartments Black
Large sorters feature five individual compartments to handle heavy filing and organizations.
Large sorters feature five individual compartments to handle heavy filing and organizations.
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-1/8 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Filing & Sorting |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Large Sorter with 5 Compartments |
| Color | Black |
| Manufacturers Part Number | 21222 |
| Brand | Officemate |