Fellowes® Wire Step File®, 8 Sections, Black - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Fellowes® Wire Step File®, 8 Sections, Black
Ideal for sorting letter or legal documents. Includes 8 stepped sorter compartments. Steel sorter is 100% recyclable. Will not collect dust. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Wire.
Ideal for sorting letter or legal documents. Includes 8 stepped sorter compartments. Steel sorter is 100% recyclable. Will not collect dust. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Wire.
PRICE
$89.00 Sold in packages of 4 / $22.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 12-1/8 in |
| Height | 11-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Desktop Organizer |
| File Size Type | Legal, Letter |
| Package Includes | Includes one sorter. |
| Color | Black |
| Material | Metal |
| Number of Compartments | 8 |
| Description | Wire Step File® |
| Manufacturers Part Number | 72614 |
| Brand | Fellowes |