Officemate®Stackable Desk Trays Side Load 13-3/16" x 9" x 2-3/4" 2 Pack Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Officemate®Stackable Desk Trays Side Load 13-3/16" x 9" x 2-3/4" 2 Pack Black
Side-loading trays stack securely to form a convenient method of desktop organization. Durable injection-molded plastic design features a ribbed bottom to prevent paper from sticking. Each tray stacks with most other desk tray models. Built-in handles make trays easily portable.
Side-loading trays stack securely to form a convenient method of desktop organization. Durable injection-molded plastic design features a ribbed bottom to prevent paper from sticking. Each tray stacks with most other desk tray models. Built-in handles make trays easily portable.
PRICE
$22.00 Sold in packages of 2 / $11.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9 in |
| Height | 13 in |
| Weight | 1 lbs |
Product Details
| Type | Letter Tray |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Stackable Desk Trays Side Load |
| Color | Black |
| Manufacturers Part Number | 21022 |
| Brand | Officemate |