Omnimed® 307101 Large Acrylic Workstation Riser, 34" W x 8" D x 10" H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Large Workstation Risers are ergonomically designed and constructed of clear 0.5" acrylic for strength and durability. These moveable shelves provide added work surface both on the shelf and underneath the riser. Units measure 10" H x 34" W x 8" D.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 8 in |
| Height | 10 in |
| Weight | 13 lbs |
Product Details
| Type | Desktop Organizer |
| Color | Clear |
| Style | Shelf |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Large Acrylic Workstation Riser |
| Manufacturers Part Number | 307101 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |