Victor Tech Stacking Side Loading Letter Tray 13" x 10-9/16" x 3-1/4" Black
Write a Review
|
Questions & Answers (0)
Product Description
Stacking letter tray is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Side-loading, letter-size desk tray is large enough for papers, folders and notebooks. Stackable design allows letter trays to nest securely on top of one another for solid stacking up to five high. Sturdy, 2.4 lb. wood construction is double-coated with a matte black finish for durability. Faux leather top adds a touch of class. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs. Stylish design with crown molding base makes a great addition to any desk.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/8 in |
| Height | 15-3/8 in |
| Weight | 3 lbs |
Product Details
| Type | Letter Tray |
| Material | Wood |
| Package Quantity | 1 |
| Description | Stacking Side Loading Letter Tray |
| Color | Black |
| Manufacturers Part Number | 11545 |
| Brand | Victor |