Deflect-o® Desktop Business Card Holder, Plastic, 1/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Business card holder is ideal for desktops and counters where customers and clients need easy access. Low-profile card holder is made of durable, clear plastic for full visibility. Single compartment holds approximately 50 cards.
PRICE
$2.63
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-2/3 in |
| Depth | 4 in |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Business Card Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Desktop Business Card Holder |
| Color | Clear |
| Manufacturers Part Number | 70101 |
| Brand | Deflecto |