Reinforced, sturdy, metal bookends are designed to hold large and heavy books, files, and binders. The bookends help organize your workspace by removing clutter and keeping files in sight. The smooth edges with ribbing add stability and rigidity to hold almost anything upright. Two heavy gauge steel bookends with a hard enamel finish keep items in place and within reach.
Universal® Deluxe Economy Bookends, Nonskid Base, 4.75 x 5.25 x 5, Heavy Gauge Steel, Blk, Pair
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 5-1/4 in |
| Height | 5 in |
Product Details
| Type | Bookends |
| Finish | Hard Enamel |
| Material | Steel |
| Description | Standard Deluxe Bookends |
| Color | Black |
| Manufacturers Part Number | 54055 |
| Brand | Universal |
Related Products
Phase II UTG-1500 Economy Ultrasonic Thickness Gauge The new PHASE II UTG-1500 is a hand held microprocessor controlled ultrasonic thickness gauge specifically designed for measuring the thickness of metallic and non-metallic materials such as aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave-conductor as long as it has parallel top and bottom surfaces. With uses in many areas of industry, the UTG-1500 ultrasonic thickness gauge can perform precise thickness measurements on various types of raw materials, component parts and assembled machinery. It can also ...
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at ...
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. The Five-Section Adjustable Steel Book Rack is easily customized to change compartment sizes to hold books, manuals, or directories. Simply slide the dividers into the desired position for an instant bookrack. Includes four adjustable/removable dividers to form up to five sections. Attractive contemporary design elements keep your office snazzy. Black finish.
The Anti-Static PVC mat dissipates static electricity and attracts dust away from your equipment providing added protection. Use under your laptop or electrical equipment to reduce the harmful effects of static electricity. Constant movement around electrical devices, computers and medical equipment cause a build-up of static and dust that can damage the machines. Desk pads protect expensive desk surfaces from damage and they can save companies money in the long term, by reducing the need to update or fix damaged office furniture as often. All Polycarbonate and PVC desk pads in the ...
Perfect for office or industrial use, these self-adhesive PVC-free poly holders stick wherever they are needed. Available in a top loading design, the business card holder has the ability to personalize catalogs or handouts provided to customers by storing contact information directly on it. The holder fits standard size business cards and can be secured to an item by using its self-adhesive backing. Each pack includes 10 Business Card Holders. 5 packs per set.