Features:
- Labels are wound out
- 1" diameter core with a 4" outer diameter
- Permanent adhesive
Model # :WBB3203892
MPN #: THD432
Weights & Dimensions
| Length | 3 |
| Width | 2 in |
| Diameter | 4 in |
| Core Size | 1 in |
Product Details
| Rolls | 4 in |
| Rolls per Case | 24 |
| Labels per Roll | 500 |
| Material | Paper |
| Color | White |
| Manufacturers Part Number | THD432 |