Officemate Standard Sorter with 4 Compartments Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate Standard Sorter with 4 Compartments Black
Stylish, functional file sorter works in any office environment. Design features smooth, rounded lines; a polished surface; and nonskid base. Standard file sorter features four sorting compartments and an extra compartment in front for paper clips. File sorter is made from heavyweight plastic.
Stylish, functional file sorter works in any office environment. Design features smooth, rounded lines; a polished surface; and nonskid base. Standard file sorter features four sorting compartments and an extra compartment in front for paper clips. File sorter is made from heavyweight plastic.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 9-1/2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Filing & Sorting |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Standard Sorter with 4 Compartments |
| Color | Black |
| Manufacturers Part Number | 22322 |
| Brand | Officemate |