Safco® Desktop Organizer with 6 Compartments Black
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Desktop Organizer with 6 Compartments Black
Desktop organizer offers six compartments to store letter-size file folders or documents. Each compartment measures 9-1/2" wide x 12-1/4" deep x 1-3/4" high. Made from steel mesh, desktop organizer includes connector clips so you can easily stack two units high.
Desktop organizer offers six compartments to store letter-size file folders or documents. Each compartment measures 9-1/2" wide x 12-1/4" deep x 1-3/4" high. Made from steel mesh, desktop organizer includes connector clips so you can easily stack two units high.
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 13-1/8 in |
| Height | 16-1/8 in |
| Weight | 10.2 lbs |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Package Quantity | 1 |
| Description | Desktop Organizer with 6 Compartments |
| Color | Black |
| Manufacturers Part Number | 9431BL |
| Brand | Safco |