Fellowes® Wire Step File® Jr., 6 Sections, Black
Ideal for sorting mail, memos, and more. Includes 6 stepped sorter compartments. Steel sorter is 100% recyclable. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Wire. Color(s): Black.Fellowes® Wire Step File® Jr., 6 Sections, Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.00 Sold in packages of 4 / $14.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 6-1/2 in |
| Height | 7-3/4 in |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Number of Compartments | 6 |
| Package Quantity | 4 |
| Description | Wire Step File® Jr. |
| Color | Black |
| Manufacturers Part Number | 72613 |
| Brand | Fellowes |