Safely separate desks and workstations with Ghent's Desktop Protective Screen. Available in clear or frosted thermoplastic, the view between employees is not obstructed and light is still able to pass through, while protecting from airborne transmission of viruses between workstations. Thermoplastic was specifically chosen for the protective screens for its durability, clean ability, and rigidity compared to other hard plastics. Resistant to harsh cleaners, the screens will stand up to the rigors of an office, retail, or school environment. Freestanding Desktop Protective screen is unframed for simplicity. The circular stainless-steel feet can be attached with adhesive or left alone for portability. Freestanding Desktop Protective Shields are made in the USA, non-returnable, and carry a 1-year manufacturer's warranty.
Ghent Desktop Protection Screen - Freestanding 48"W x 24"H, Frosted Thermoplastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 24 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Type | Free Standing |
| Color | Frosted |
| Material | Acrylic |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | DPSF2448-F |
| Magnetic | N |
| Brand | Ghent |
Warranty
| Warranty | 1 yr |