Swingline® Precision Pro® Desktop Punch, 2 - 3 Holes, 10 Sheets, Black/Silver
|
Questions & Answers (0)
Product Description
Designed for manual, precision cutting, Precision Pro® punch features patented pin technology. Adjustable centers make it easy to cleanly punch two or three holes up to its maximum sheet capacity. Easy-glide tray captures chips to help keep desktops clean. Reliable performance meets long-lasting durability. The black/silver color scheme is also stylish, with a professional appeal.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-31/4 in |
| Depth | 3-5/8 in |
| Height | 2-1/4 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Precision Pro® Desktop Punch |
| Color | Black/Silver |
| Manufacturers Part Number | SWI74037 |
| Sheet Capacity | 10 |
| Brand | Swingline |